Shop MKT FASTENING

Screw Anchor, 5/8 in Dia., Hex, 8 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4158800
  • Zoro # G111903822

product price: 
$
42.15
/pk of 5, $8.43/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4158800
Zoro #
G111903822
UPC #
082275418254
Country of Origin
China
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
8,278 lb
Ultimate Tension Strength (4,000 psi Concrete)
8,122 lb
ICC Approved for Cracked Concrete
Yes
Seismic Approved
Yes
Edge Distance
1 3/4 in
Screw Anchor Type
Concrete Anchor
Minimum Ultimate Shear Strength
2,729 lb
Material Grade/Class
Not Graded
Industry Standards
ACI 318 Category 1, ICC ESR-4347, ICC ESR-5359
Maximum Ultimate Tension Strength
8,122 lb
Tip Type
Self-Tapping
Countersink Angle
90 Degrees
Minimum Ultimate Tension Strength
3,898 lb
System of Measurement
Inch
Features
Required Hole Diameter Equals Anchor Diameter
Removable
Removable
Maximum Ultimate Shear Strength
8,278 lb
Series
Sup-R Bolt
Shell Material
Steel
Traction Material
Steel

Dimensions

Anchor Diameter
5/8 in
Overall Length
8 in
Drill Bit Size
5/8 in
Minimum Installation Depth
5 in
Thread Length
8 in
Screw Size
5/8 in
Head Width
0.938 in
Head Height
0.625 in
Maximum Material Thickness
4 3/4 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Required Hole Diameter Equals Anchor Diameter

Description

Screw Anchor, Anchor Diameter 5/8 in, Screw Size 5/8 in, Overall Length 8 in, Thread Size Not Applicable, Thread Length 8 in, Head Type Hex, Head Width 0.938 in, Head Diameter Not Applicable, Head Height 0.625 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 5/8 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.