Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD TZ Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK

  • Mfr # 2112412

  • Zoro # G4461545


product price: $54.79
/pk 10, $5.48/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
4-1/2"
Sub-Brand
SUP-R-STUD TZ
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112412
Zoro #
G4461545
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/2"
Maximum Material Thickness
1"
Thread Length
1 in
Nut Width
0.75 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.062 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD TZ
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
9,621 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,447 lb
Material Grade
Grade 2
Embedment In Concrete
2 1/2 in
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 318
Wedge Anchor Type
Wedge Anchor
Series
Stud TZ
System of Measurement
Inch
Maximum Installation Torque
35 ft-lb
Minimum Installation Torque
35 ft-lb
Minimum Ultimate Tension Strength
4,447 lb
Material Grade/Class
Grade 2
Manufacturer Location
Made in USA

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/2 in, Thread Length 1 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 9,621 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,447 lb, Nut Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.