Short Drop-In Anchor, 5/16 in Dia, 2-3/8" L, Steel Zinc Plated

  • Mfr # 305162I

  • Zoro # G5237093


product price:  $6.15
/ea

Key Features

Compatible Material
Concrete
For Use In
Concrete
Overall Length
2-3/8"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305162I
Zoro #
G5237093
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
5/16 in
Overall Length
2-3/8"
Drill Bit Size
1/2"
Thread Size
5/16"-18
Min. Hole Depth
2-3/4"
Thread Depth
3/4 in
Rod Dia.
5/16"
Hole Dia.
1/2 in
Inside Dia.
5/16 in
Container Size - Anchor Adhesives
5/16 in
Minimum Installation Depth
2 3/8 in
Minimum Hole Depth
2 1/2 in

Details

Item
Short Drop-In Anchor
Compatible Material
Concrete
For Use In
Concrete
Material
Steel
Finish
Zinc Plated
Application
Ductwork, Extra, Material Handling, Theater and Stadium Seating, Vibratory Conditions as in Machinery and Conveyor Belts
For Use With
MKT VMZ ADHESIVE
Characteristics
Vibration Resistant, better for close edge or close installations then mechanical anchors
Compatible Manufacturer Part Number
M28252601
Compatible with Manufacturer Model Number
M28252601
System of Measurement
Inch
Compatible Manufacturer Model Number
M28252601
Features
Installed Using Single Tube Tool, Closer Anchor Spacing and Edge Distance Than Drop-In Anchors, Finished Head Bolts, Rated for Cracked or Un-Cracked Concrete, Easily Removed
Ultimate Tension Strength (4,000 psi Concrete)
7,424 lb
Removable
Removable
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
3,383 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,383 lb
Series
VMZ
For Use With Mfr. Model Number
M28252601
Ultimate Tension @ 4000 psi
7,272 lb
Compatible with Manufacturer Model No.
M28252601
Compatible with Mfr. Model No.
M28252601
For Use with Mfr Model Number
M28252601
Compatible Pump Manufacturer Part Number
M28252601
Compatible Mfr. Model Number
M28252601

Description

Epoxy Grip Anchor, Material Steel, Thread Size 5/16 In.-18, Overall Length 2 3/8 in, Drill Bit Size 1/2 in, Minimum Installation Depth 2 3/8 in, Anchor Diameter 5/16 in, Thread Depth 3/4 in, Ultimate Shear Strength (4,000 psi Concrete) 3,383 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,424 lb, System of Measurement Inch, Compatible Material Concrete, Minimum Hole Depth 2 1/2 in, Finish Zinc Plated, Compatible with Manufacturer Model Number M28252601

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.