Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK

  • Mfr # 6106000

  • Zoro # G4460906


product price: $8.89
/pk 10, $0.89/ea

Key Features

Compatible Material
Concrete
Overall Length
1-1/2"
Material
Alloy Steel
Finish
Plain
Drill Bit Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6106000
Zoro #
G4460906
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
1-1/2"
Drill Bit Size
5/8"
Minimum Hole Depth
1-1/2"
Thread Size
3/8"-16
Screw Size
3/8 in
Minimum Installation Depth
1 1/2 in
Thread Depth
1.5 in
Bolt or Rod Size
3/8 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec FF-S-325C Group II, Type 2, Class 2, Style 1
Min. Embedment
1-1/2"
Application
Concrete and Block
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,180 lb
Type
Machine Screw
Use With
Machine Screws
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,950 lb
Expansion Anchor Type
Double Expansion Anchor
Installation Method
Machine Screw
Features
Expander Nut
Manufacturer Location
Made in USA
Ultimate Tension Strength (4,000 psi Concrete)
4,950 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,180 lb
Thread Type
Coarse
Maximum Ultimate Tension Strength
4,950 lb
Series
Import Double
System of Measurement
Inch
Maximum Ultimate Shear Strength
3,180 lb

Description

Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 1 1/2 in, Screw Size 3/8 in, Thread Size 3/8 In.-16, Thread Depth 1.5 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 3,180 lb, Maximum Ultimate Shear Strength 3,180 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,950 lb, Maximum Ultimate Tension Strength 4,950 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.