CAD Drawings

Download CAD Files

Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK

  • Mfr # 1705SS0

  • Zoro # G7483052

CAD Available

product price: $8.35
/pk 10, $0.84/ea

Key Features

CAD Drawing
Compatible Material
Brick
Overall Length
1-3/8"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705SS0
Zoro #
G7483052
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/8"
Drill Bit Size
1/4"
Thread Size
3/16"-24
Maximum Material Thickness
3/8"
Minimum Installation Depth
1"
Anchor Length
1 3/8 in
Max. Work Thickness
3/8 in
Minimum Material Thickness
1/16 in
Screw Size
1/4 in
Washer Outside Diameter
0.625 in
Minimum Hole Depth
1 in
Nut Width
0.375 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
920 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,400 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Min. Embedment
1 in
Material
Stainless Steel
Maximum Installation Torque
8 ft-lb
Minimum Installation Torque
5 ft-lb
Includes
Nut, Washer
Maximum Ultimate Tension Strength
1,640 lb
Maximum Ultimate Shear Strength
1,148 lb
Series
Sup-R
Removable
Permanent
Material Grade/Class
18-8
Manufacturer Location
Made in USA
Minimum Ultimate Shear Strength
792 lb
System of Measurement
Inch
Minimum Ultimate Tension Strength
2,840 lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 3/8 in, Thread Size 3/16 In.-24, Drive Type Phillips, Head Type Hex, Nut Width 0.375 in, Washer Outside Diameter 0.625 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/4 in, Compatible Material Masonry, Minimum Installation Torque 5 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 1 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.