Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK

  • Mfr # 1772000

  • Zoro # G7566124


product price: $16.69
/pk 25, $0.67/ea

Key Features

Compatible Material
Brick
Anchor Diameter
3/8"
Overall Length
2-3/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772000
Zoro #
G7566124
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
2-3/4"
Drill Bit Size
3/8"
Thread Size
5/16"-18
Maximum Material Thickness
1-1/2"
Minimum Installation Depth
1-1/4"
Anchor Length
2 3/4 in
Max. Work Thickness
1 1/2 in
Screw Size
3/8 in
Minimum Material Thickness
1/16 in
Minimum Hole Depth
1 1/4 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Phillips
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
2,020 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,960 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Material
Steel
Min. Embedment
1 1/4 in
System of Measurement
Inch
Series
Sup-R
Maximum Ultimate Tension Strength
3,256 lb
Minimum Installation Torque
22 ft-lb
Minimum Ultimate Shear Strength
792 lb
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
2,524 lb
Removable
Permanent
Material Grade/Class
Not Graded
Maximum Installation Torque
26 ft-lb
Minimum Ultimate Tension Strength
1,356 lb
Includes
Nut, Washer

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 2 3/4 in, Thread Size 5/16 In.-18, Drive Type Phillips, Head Type Flat, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Masonry, Minimum Installation Torque 22 ft-lb, Maximum Installation Torque 26 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 1 1/4 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.