Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK

  • Mfr # 1711SS0

  • Zoro # G7461282


product price: $30.55
/pk 10, $3.06/ea

Key Features

Compatible Material
Brick
Overall Length
2-1/2"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711SS0
Zoro #
G7461282
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
5/16"
Overall Length
2-1/2"
Drill Bit Size
5/16"
Thread Size
1/4"-20
Maximum Material Thickness
1-3/8"
Minimum Installation Depth
1-1/8"
Anchor Length
2 1/2 in
Max. Work Thickness
1 3/8 in
Minimum Hole Depth
1 1/8 in
Nut Width
0.4375 in
Washer Outside Diameter
0.693 in
Minimum Material Thickness
1/16 in
Screw Size
5/16 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
1,600 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,900 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
Material
Stainless Steel
Min. Embedment
1 1/8 in
System of Measurement
Inch
Minimum Ultimate Shear Strength
1,376 lb
Manufacturer Location
Made in USA
Removable
Permanent
Minimum Ultimate Tension Strength
1,840 lb
Material Grade/Class
18-8
Series
Sup-R
Includes
Nut, Washer
Minimum Installation Torque
18 ft-lb
Maximum Installation Torque
22 ft-lb
Maximum Ultimate Shear Strength
2,000 lb
Maximum Ultimate Tension Strength
2,040 lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 2 1/2 in, Thread Size 1/4 In.-20, Drive Type Phillips, Head Type Hex, Nut Width 0.4375 in, Washer Outside Diameter 0.693 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 5/16 in, Compatible Material Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 22 ft-lb, Minimum Installation Depth 1 1/8 in, Minimum Hole Depth 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.