Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Assembly, Includes Nut and Washer 10 PK

  • Mfr # 3206020

  • Zoro # G5891304


product price: $16.99
/pk 10, $1.70/ea

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206020
Zoro #
G5891304
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Stud Length
5 in
Drill Size
3/8"
Anchor Dia.
3/8"
Length
5 in
Rod Dia.
3/8"
Dia.
3/8 in
Thread Depth
5"
Min. Hole Depth
3-1/2"
Overall Length
5 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Material
Steel
Anchor Material
Steel
Includes
Nut and Washer
For Use With
3/8 Spin In Capsule
Application
For Use With Adhesive
Min. Embedment
3-1/2"
Characteristics
Threaded Rod/stud Assembly
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In., Overall Length 5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.