Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Assembly, Includes Nut and Washer 10 PK

  • Mfr # 3210030

  • Zoro # G5906397


product price: $37.19
/pk 10, $3.72/ea

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Rod Dia.
27/40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210030
Zoro #
G5906397
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
27/40"
Stud Length
7 1/2 in
Rod Dia.
27/40"
Anchor Dia.
5/8"
Thread Depth
7-1/2"
Min. Hole Depth
5
Drill Size
27/40"
Length
7.5 in
Dia.
5/8 in
Overall Length
7 1/2 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
For Use With
5/8 Spin In Capsule
Characteristics
Threaded Rod/stud Assembly
Min. Embedment
5
Anchor Material
Steel
Application
For Use With Adhesive
Material
Steel
Includes
Nut and Washer
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 27/40 In., Overall Length 7 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.