Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Stud, Includes Nut and Washer 6 PK

  • Mfr # 3214047

  • Zoro # G5879334


product price: $37.99
/pk 6, $6.33/ea

Key Features

Type
Zinc Plated
Thread Size
7/8 in
Stud Length
11 3/4 in
Threaded Rod Material
Steel
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214047
Zoro #
G5879334
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8 in
Stud Length
11 3/4 in
Thread Depth
11-3/4"
Rod Dia.
7/8"
Drill Size
7/8"
Min. Hole Depth
7-1/2"
Length
11 3/4 in
Anchor Dia.
7/8"
Overall Length
11 3/4 in

Details

Item
Fully Threaded Stud
Type
Zinc Plated
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength
60,000 psi
Yield Strength
36,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Zinc Plated
Meets/Exceeds
ASTM A307
Material
Steel
Characteristics
Threaded Rod/stud Assembly
For Use With
7/8 Spin In Capsule
Temp. Range
-40 Degrees to 320 Degrees F
Application
For Use With Adhesive
Includes
Nut and Washer
Min. Embedment
7-1/2"
Minimum Temperature
-40 Degrees F
Thread Type
Coarse
Minimum Yield Strength
36,000 psi
Material Quality Standards
ASTM A307
Maximum Temperature
320 Degrees F
Tensile Strength
60,000 psi
Finish
Zinc Plated
Includes Nuts
Yes
Number of Nuts Included
6
Thread Fit
2A

Description

Fully Threaded Stud, Material Steel, Finish Zinc-Plated, Thread Size 7/8 In.-9, Overall Length 11 3/4 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts Yes, Material Quality Standards ASTM A307, Maximum Temperature 320 Degrees F, Minimum Temperature -40 Degrees F, Minimum Yield Strength 36,000 psi, Number of Nuts Included 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.