Zoro Homepage

Stud Assembly, Includes Nut and Washer 10 PK

  • Mfr # 3106032

  • Zoro # G5938983


product price: $15.49
/pk 10, $1.55/ea

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106032
Zoro #
G5938983
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Stud Length
8 in
Dia.
3/8 in
Anchor Dia.
3/8"
Length
8 in
Min. Hole Depth
3-1/2"
Rod Dia.
3/8"
Drill Size
3/8"
Thread Depth
8"
Overall Length
8 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Characteristics
Threaded Rod/stud Assembly
Application
For Use With Adhesive
Anchor Material
Steel
Material
Steel
Min. Embedment
3-1/2"
Includes
Nut and Washer
For Use With
3/8 Hammer Capsule And Other Adhesives
Accessory Type
Stud Assembly
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In., Overall Length 8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.