Stud Assembly, Includes Nut and Washer 10 PK
Mfr # 3106048
Zoro # G6006445
product price: $20.29
/pk 10, $2.03/eaKey Features
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3106048
Zoro #
G6006445
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"
Stud Length
12 in
Dia.
3/8 in
Length
12 in
Min. Hole Depth
3-1/2"
Drill Size
3/8"
Anchor Dia.
3/8"
Rod Dia.
3/8"
Thread Depth
12"
Overall Length
12 in
Details
Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Anchor Material
Steel
Material
Steel
Min. Embedment
3-1/2"
Application
For Use With Adhesive
Includes
Nut and Washer
Characteristics
Threaded Rod/stud Assembly
For Use With
3/8 Hammer Capsule And Adhesives
Accessory Type
Stud Assembly
Finish
Zinc Plated
Description
Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In., Overall Length 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.