Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Assembly, Includes Nut and Washer 10 PK

  • Mfr # 3108048

  • Zoro # G5898611


product price: $32.69
/pk 10, $3.27/ea

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Drill Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3108048
Zoro #
G5898611
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"
Stud Length
12 in
Drill Size
1/2"
Thread Depth
12"
Dia.
1/2 in
Rod Dia.
1/2"
Length
12 in
Min. Hole Depth
4-1/4"
Anchor Dia.
1/2"
Overall Length
12 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
For Use With
1/2 Hammer Capsule And Adhesives
Material
Steel
Characteristics
Threaded Rod/stud Assembly
Min. Embedment
4-1/4"
Application
For Use With Adhesive
Anchor Material
Steel
Includes
Nut and Washer
Accessory Type
Stud Assembly
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In., Overall Length 12 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.