Zoro Homepage

Stud Assembly, Includes Nut and Washer 10 PK

  • Mfr # 3110032

  • Zoro # G6036545


product price: $46.99
/pk 10, $4.70/ea

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Drill Size
27/40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110032
Zoro #
G6036545
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
27/40"
Stud Length
8 in
Drill Size
27/40"
Length
8 in
Rod Dia.
27/40"
Min. Hole Depth
5-27/40"
Anchor Dia.
5/8"
Dia.
5/8 in
Thread Depth
8"
Overall Length
8 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Min. Embedment
5-27/40"
Characteristics
Threaded Rod/stud Assembly
For Use With
5/8 Hammer Capsule And Adhesives
Includes
Nut and Washer
Material
Steel
Application
For Use With Adhesive
Anchor Material
Steel
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 27/40 In., Overall Length 8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.