Zoro Homepage

Stud Assembly, Includes Nut and Washer 6 PK

  • Mfr # 3212041

  • Zoro # G7496273


product price: $37.19
/pk 6, $6.20/ea

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Drill Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3212041
Zoro #
G7496273
UPC #
008227545403
Country of Origin
United States

Dimensions

Thread Size
3/4"
Stud Length
10 1/4 in
Drill Size
3/4"
Length
10.25 in
Anchor Dia.
3/4"
Rod Dia.
3/4"
Thread Depth
10-1/4"
Min. Hole Depth
6-1/2"
Dia.
3/4 in
Overall Length
10 1/4 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
Anchor Material
Steel
For Use With
3/4 Spin In Capsule
Material
Steel
Min. Embedment
6-1/2"
Characteristics
Threaded Rod/stud Assembly
Application
For Use With Adhesive
Includes
Nut and Washer
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 3/4 In., Overall Length 10 1/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.