Zoro Homepage

Stud Assembly, Includes Nut and Washer 6 PK

  • Mfr # 3216047

  • Zoro # G7500762


product price: $76.59
/pk 6, $12.77/ea
Free Shipping & Returns

Key Features

Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
For Use With
1 Spin Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3216047
Zoro #
G7500762
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Stud Length
11 3/4 in
Min. Hole Depth
8-1/2"
Anchor Dia.
1
Drill Size
1
Length
11.75 in
Dia.
1 in
Thread Depth
11-3/4"
Rod Dia.
1
Overall Length
11 3/4 in

Details

Item
Stud Assembly
Type
Zinc Plated
Threaded Rod Material
Steel
System of Measurement
Inch
Meets/Exceeds
A307 Standards
For Use With
1 Spin Capsule
Anchor Material
Steel
Application
For Use With Adhesive
Min. Embedment
8-1/2"
Material
Steel
Characteristics
Threaded Rod/stud Assembly
Includes
Nut and Washer
Finish
Zinc Plated

Description

Stud Assembly, Material Steel, Finish Zinc-Plated, Thread Size 1, Overall Length 11 3/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.