SUP-R-DROP Flush Embedment Anchor, 1" Dia, 3-3/16" L, 316 stainless steel Plain, 25 PK

  • Mfr # 1334SS6

  • Zoro # G2972505


product price:  $690.99
/pk 25, $27.64/ea
Free Shipping & Returns

Key Features

For Use In
Concrete
Overall Length
3-3/16"
Sub-Brand
SUP-R-DROP
Material
316 stainless steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1334SS6
Zoro #
G2972505
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1"
Overall Length
3-3/16"
Drill Bit Size
1"
Thread Size
3/4"-10
Min. Hole Depth
3 3/16 in
Bolt Dia.
3/4 in
Thread Depth
1.5 in
Minimum Hole Depth
3 3/16 in
Bolt or Rod Size
3/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
SUP-R-DROP
Material
316 stainless steel
Finish
Plain
Agency Compliance
UL/FM
Allowable Tension (Lbs.)
3540 lb
Meets/Exceeds
GSA Spec FF-S-325 Group VIII Type 1
Allowable Shear (Lbs.)
2,907 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
11,627 lb
Material Grade
316
Drop-In Anchor Type
Non-Flange
Ultimate Tension in 3000 PSI Concrete (Lb.)
14,160 lb
Ultimate Tension @ 4000 psi
16,019 lb
Ultimate Shear @ 4000 psi
11,627 lb
Installation Method
Drive Tool
Maximum Ultimate Shear Strength
11,627 lb
System of Measurement
Inch
Flange Style
Flush
Thread Type
Coarse
Ultimate Tension Strength (4,000 psi Concrete)
16,019 lb
Material Grade/Class
316
Maximum Ultimate Tension Strength
16,019 lb
Compatible Material
Concrete
Minimum Ultimate Tension Strength
12,300 lb
Manufacturer Location
Made in USA
Series
Sup-R Drop
Features
Knurled Body, Slotted Body
Removable
Permanent
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Ultimate Shear Strength (4,000 psi Concrete)
11,627 lb

Description

Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-10, Thread Depth 1.5 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 11,627 lb, Maximum Ultimate Shear Strength 11,627 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,019 lb, Maximum Ultimate Tension Strength 16,019 lb, System of Measurement Inch, Bolt or Rod Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.