SUP-R-DROP Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 25 PK

  • Mfr # 1314SS6

  • Zoro # G2884174


product price:  $91.15
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

For Use In
Concrete
Overall Length
1"
Sub-Brand
SUP-R-DROP
Material
316 stainless steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1314SS6
Zoro #
G2884174
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Min. Hole Depth
1 in
Thread Depth
0.47 in
Bolt Dia.
1/4 in
Minimum Hole Depth
1 in
Bolt or Rod Size
1/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
SUP-R-DROP
Material
316 stainless steel
Finish
Plain
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,077 lb
Agency Compliance
UL/FM
Allowable Tension (Lbs.)
519 lb
Drop-In Anchor Type
Non-Flange
Ultimate Shear in 3000 PSI Concrete (Lb.)
1,321 lb
Meets/Exceeds
GSA Spec FF-S-325 Group VIII Type 1
Allowable Shear (Lbs.)
330 lb
Material Grade
316
Ultimate Tension @ 4000 psi
2,104 lb
Ultimate Shear @ 4000 psi
1,321 lb
System of Measurement
Inch
Maximum Ultimate Shear Strength
1,321 lb
Compatible Material
Concrete
Material Grade/Class
316
Minimum Ultimate Tension Strength
2,050 lb
Thread Type
Coarse
Maximum Ultimate Tension Strength
2,104 lb
Manufacturer Location
Made in USA
Ultimate Shear Strength (4,000 psi Concrete)
1,321 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,104 lb
Features
Knurled Body, Slotted Body
Flange Style
Flush
Installation Method
Drive Tool
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Removable
Permanent
Series
Sup-R Drop

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.47 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) 1,321 lb, Maximum Ultimate Shear Strength 1,321 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,104 lb, Maximum Ultimate Tension Strength 2,104 lb, System of Measurement Inch, Bolt or Rod Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.