Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 5 PK

  • Mfr # 1719SS0

  • Zoro # G7567463


product price:  $103.99
/pk 5, $20.80/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick
Overall Length
4-1/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1719SS0
Zoro #
G7567463
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
4-1/4"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Maximum Material Thickness
2-1/4"
Minimum Installation Depth
2"
Nut Width
0.75 in
Anchor Length
4 1/4 in
Washer Outside Diameter
1.26 in
Max. Work Thickness
2 1/4 in
Minimum Material Thickness
1/16 in
Minimum Hole Depth
2 in
Screw Size
1/2 in

Details

Item
Sleeve Anchor
Compatible Material
Brick
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
7,880 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,970 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
9,848 lb
Minimum Ultimate Tension Strength
4,664 lb
Minimum Ultimate Shear Strength
4,952 lb
Includes
Nut, Washer
Material
Stainless Steel
Maximum Installation Torque
75 ft-lb
Material Grade/Class
18-8
System of Measurement
Inch
Maximum Ultimate Tension Strength
6,560 lb
Min. Embedment
2 in
Series
Sup-R
Removable
Permanent
Minimum Installation Torque
52 ft-lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 4 1/4 in, Thread Size 1/2 In.-13, Drive Type Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.26 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 5/8 in, Compatible Material Masonry, Minimum Installation Torque 52 ft-lb, Maximum Installation Torque 75 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in, Minimum Material Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.