Shop MKT FASTENING

SUP-R-STUD TZ Seismic Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 5 PK

  • Mfr # 2158600
  • Zoro # G4454904

product price: 
$
28.79
/pk of 5, $5.76/ea

Key Features

Compatible Material
Concrete
Overall Length
6"
Sub-Brand
SUP-R-STUD TZ
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2158600
Zoro #
G4454904
UPC #
-
Country of Origin
Germany
Item
Seismic Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD TZ
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
14,859 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,603 lb
Material Grade
Grade 2
Embedment In Concrete
3 1/4 in
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-2461
Wedge Anchor Type
Wedge Anchor
Minimum Ultimate Tension Strength
4,447 lb
System of Measurement
Inch
Manufacturer Location
Made in USA
Material Grade/Class
Grade 2
Maximum Installation Torque
65 ft-lb
Series
Stud TZ
Minimum Installation Torque
65 ft-lb
Shell Material
Steel
Thread Type
Coarse
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
5/8"
Overall Length
6"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
1-1/2"
Thread Length
1 1/2 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.312 in
Nut Width
0.9375 in
Wire Rope Length
6 in
Length
6 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 1 1/2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 14,859 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,603 lb, Nut Width 0.9375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.