SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Plain, 200 PK

  • Mfr # 271241SB

  • Zoro # G6041262


product price: $965.99
/pk 200, $4.83/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271241SB
Zoro #
G6041262
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2"
Thread Length
3 in
Minimum Material Thickness
4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,068 lb
Ultimate Shear Strength (4,000 psi Concrete)
6,828 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,068 lb
Includes
Nut, Washer
Embedment In Concrete
2 1/4 in
Ultimate Shear (Lb.)
6,828 lb
Ultimate Tension (Lbs.)
5,068 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,828 lb
Material Grade
316
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,120 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
25 ft-lb
Material Grade/Class
316
Manufacturer Location
Made in USA
Series
Stud+
Maximum Ultimate Tension Strength
5,068 lb
Maximum Installation Torque
50 ft-lb
Maximum Ultimate Shear Strength
6,828 lb
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/4 in, Thread Length 3 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,068 lb, Nut Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.