SUP-R STUD Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel 20 PK
Mfr # 2434512
Zoro # G3557552
product price:Â $44.55
/pk 20, $2.23/eaKey Features
Overall Length
5-1/2"
Sub-Brand
SUP-R STUD
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2434512
Zoro #
G3557552
UPC #
-
Country of Origin
China
Dimensions
Anchor Diameter
3/4"
Overall Length
5-1/2"
Details
Item
Wedge Anchor
Sub-Brand
SUP-R STUD
Material
Carbon Steel
Description
Wedge Anchor,Carb. Stl,3/4 In.x5-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.