SUP-R STUD Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel 50 PK
Mfr # 2438300
Zoro # G3557379
product price:Â $15.99
/pk 50, $0.32/eaKey Features
Overall Length
3"
Sub-Brand
SUP-R STUD
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2438300
Zoro #
G3557379
UPC #
-
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Details
Item
Wedge Anchor
Sub-Brand
SUP-R STUD
Material
Carbon Steel
Description
Wedge Anchor,Carb. Stl,3/8 In.x3 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.