SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 4 PK

  • Mfr # 2678600

  • Zoro # G4459901


product price:  $38.29
/pk 4, $9.57/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2678600
Zoro #
G4459901
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
7/8"
Overall Length
6"
Drill Bit Size
7/8 in
Thread Size
7/8"-9
Minimum Installation Depth
4"
Maximum Material Thickness
2"
Thread Length
3 1/2 in
Minimum Material Thickness
6 in
Washer Outside Diameter
1.75 in
Nut Width
1.3125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
13,902 lb
Ultimate Shear Strength (4,000 psi Concrete)
21,574 lb
Ultimate Tension Strength (4,000 psi Concrete)
13,902 lb
Ultimate Shear (Lb.)
21,574 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
9,746 lb
Embedment In Concrete
4 in
Ultimate Tension (Lbs.)
13,902 lb
Material Grade
Grade 2
Ultimate Shear in 3000 PSI Concrete (Lb.)
21,574 lb
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-3782 C-STL, ZP 1/4" SS, ROHS Compliant Except for Grade 5
Wedge Anchor Type
Wedge Anchor
Series
Stud+
Maximum Ultimate Shear Strength
21,574 lb
Manufacturer Location
Made in USA
Material Grade/Class
Grade 2
Maximum Installation Torque
225 ft-lb
System of Measurement
Inch
Minimum Installation Torque
125 ft-lb
Maximum Ultimate Tension Strength
13,902 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size 7/8 In.-9, Overall Length 6 in, Thread Length 3 1/2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 7/8 in, Minimum Installation Depth 4 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 21,574 lb, Ultimate Tension Strength (4,000 psi Concrete) 13,902 lb, Nut Width 1.3125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.