Zoro Homepage

SUP-R Toggle 3" L, 50 PK

  • Mfr # 8305100

  • Zoro # G5118158


product price: $12.45
/pk 50, $0.25/ea

Key Features

Anchor Length
3"
Sub-Brand
SUP-R Toggle
Head Type
Flat
Usable Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8305100
Zoro #
G5118158
UPC #
-
Country of Origin
China

Dimensions

Anchor Length
3"
Usable Length
3"

Details

Item
Toggle Bolt
Sub-Brand
SUP-R Toggle
Head Type
Flat

Description

Sup-R-Toggle,Flat Head,1/8 In. x 3 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.