Zoro Homepage

SUP-R Toggle 4" L, 50 PK

  • Mfr # 8340000

  • Zoro # G5117990


product price: $18.19
/pk 50, $0.36/ea

Key Features

Anchor Length
4"
Sub-Brand
SUP-R Toggle
Head Type
Round
Drive Type
Combination
Usable Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8340000
Zoro #
G5117990
UPC #
082275484976
Country of Origin
China

Dimensions

Anchor Length
4"
Usable Length
4"

Details

Item
Toggle Bolt
Sub-Brand
SUP-R Toggle
Head Type
Round
Drive Type
Combination

Description

Sup-RToggle,Combo Round Head,1/4x4 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.