Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mkt Fastening SUP-R Toggle Toggle Bolt, 4" L, 50 PK 8320000

SUP-R Toggle Toggle Bolt, 4" L, 50 PK (Discontinued)

  • Mfr # 8320000
  • Zoro # G5118079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320000
Zoro #
G5118079
UPC #
082275484051
Country of Origin
China

Dimensions

Anchor Length
4"
Usable Length
4"

Details

Item
Toggle Bolt
Sub-Brand
SUP-R Toggle
Head Type
Round
Drive Type
Combination

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.