Shop MKT FASTENING

SZ-B Wedge Anchor, 12 mm Dia., 80 mm L, Steel Zinc Plated, 10 PK

  • Mfr # M16105301
  • Zoro # G5234918

product price: 
$
38.99
/pk of 10, $3.90/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M16105301
Zoro #
G5234918
UPC #
-
Country of Origin
Germany
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
8,497 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,780 lb
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
2557
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
1162
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
2557
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
2557
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
2999
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
1799
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
2557
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1936
Material Grade
Class 8.8
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Material Grade/Class
Class 8.8
Maximum Installation Torque
22 ft-lb
Minimum Ultimate Tension Strength
3,765 lb
Maximum Ultimate Tension Strength
21,444 lb
Removable
Removable
Manufacturer Location
Made in USA
Minimum Ultimate Shear Strength
5,620 lb
Maximum Ultimate Shear Strength
44,623 lb
Series
SZ-B
Minimum Installation Torque
22 ft-lb
Material Quality Standards
ACI 318 Category 1
System of Measurement
Metric
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
12 mm
Overall Length
80 mm
Drill Bit Size
12 mm
Thread Size
M8
Minimum Installation Depth
70 mm
Maximum Material Thickness
0 mm
Washer Outside Diameter
20 mm
Nut Width
13 mm
Minimum Material Thickness
127 mm
Wire Rope Length
80 mm
Length
80 mm

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 12 mm, Thread Size M8, Overall Length 80 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 12 mm, Minimum Installation Depth 70 mm, Minimum Material Thickness 127 mm, Ultimate Shear Strength (4,000 psi Concrete) 8,497 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,780 lb, Nut Width 13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.