Shop MKT FASTENING

SZ-S Wedge Anchor, 15 mm Dia., 188 mm L, Steel Zinc Plated, 25 PK

  • Mfr # M14240301

  • Zoro # G2770634


product price:  $125.99
/pk 25, $5.04/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M14240301
Zoro #
G2770634
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
15 mm
Overall Length
188 mm
Drill Bit Size
15 mm
Thread Size
M10-1.50
Minimum Installation Depth
71 mm
Maximum Material Thickness
95 mm
Washer Outside Diameter
24 mm
Nut Width
17 mm
Minimum Material Thickness
152 13/32 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
12,510 lb
Ultimate Tension Strength (4,000 psi Concrete)
7,717 lb
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
3778
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
3778
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
3778
Embedment In Concrete
71 mm
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
2490
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
2604
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
1549
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
4187
Includes
Nut, Washer
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
3778
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Manufacturer Location
Made in USA
System of Measurement
Metric
Series
SZ-S
Minimum Ultimate Shear Strength
5,620 lb
Maximum Installation Torque
37 ft-lb
Minimum Installation Torque
37 ft-lb
Maximum Ultimate Shear Strength
44,623 lb
Minimum Ultimate Tension Strength
3,765 lb
Material Quality Standards
ACI 318 Category 1
Maximum Ultimate Tension Strength
21,444 lb
Thread Pitch
1.5 mm
Material Grade/Class
Class 8.8
Removable
Removable

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 15 mm, Thread Size M10, Overall Length 188 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 15 mm, Minimum Installation Depth 85 mm, Minimum Material Thickness 152 13/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 12,510 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,717 lb, Nut Width 17 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.