SZ-S Wedge Anchor, 15 mm Dia., 188 mm L, Steel Zinc Plated, 5 PK

  • Mfr # M14240301
  • Zoro # G5235225
product price: 
$
33.89
/pk of 5, $6.78/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M14240301
Zoro #
G5235225
UPC #
-
Country of Origin
Germany
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
12,510 lb
Ultimate Tension Strength (4,000 psi Concrete)
7,717 lb
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
2399
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
1549
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
3778
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
3778
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
4034
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
2604
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
3778
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
3778
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
System of Measurement
Metric
Manufacturer Location
Made in USA
Maximum Installation Torque
37 ft-lb
Material Quality Standards
ACI 318 Category 1
Removable
Removable
Maximum Ultimate Tension Strength
21,444 lb
Minimum Installation Torque
37 ft-lb
Material Grade/Class
Class 8.8
Minimum Ultimate Tension Strength
3,765 lb
Maximum Ultimate Shear Strength
44,623 lb
Series
SZ-S
Minimum Ultimate Shear Strength
5,620 lb
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
15 mm
Overall Length
188 mm
Drill Bit Size
15 mm
Thread Size
M10
Minimum Installation Depth
85 mm
Maximum Material Thickness
95 mm
Nut Width
17 mm
Washer Outside Diameter
24 mm
Minimum Material Thickness
152 13/32 mm
Wire Rope Length
188 mm
Length
188 mm

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 15 mm, Thread Size M10, Overall Length 188 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 15 mm, Minimum Installation Depth 85 mm, Minimum Material Thickness 152 13/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 12,510 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,717 lb, Nut Width 17 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.