Shop MKT FASTENING

SZ-S Wedge Anchor, 18 mm Dia., 147 mm L, Steel Zinc Plated, 3 PK

  • Mfr # M14325301
  • Zoro # G5234875

product price: 
$
21.49
/pk of 3, $7.16/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M14325301
Zoro #
G5234875
UPC #
-
Country of Origin
Germany
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
18,849 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,988 lb
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
4751
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
3114
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
2206
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
6597
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
3417
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
4751
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
4825
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
6597
Material Grade
Class 8.8
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Manufacturer Location
Made in USA
Minimum Installation Torque
59 ft-lb
Maximum Installation Torque
59 ft-lb
Maximum Ultimate Tension Strength
21,444 lb
Series
SZ-S
Material Grade/Class
Class 8.8
System of Measurement
Metric
Removable
Removable
Minimum Ultimate Shear Strength
5,620 lb
Maximum Ultimate Shear Strength
44,623 lb
Minimum Ultimate Tension Strength
3,765 lb
Material Quality Standards
ACI 318 Category 1
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
18 mm
Overall Length
147 mm
Drill Bit Size
18 mm
Thread Size
M12
Minimum Installation Depth
60 mm
Maximum Material Thickness
40 mm
Washer Outside Diameter
30 mm
Nut Width
19 mm
Minimum Material Thickness
177 51/64 mm
Wire Rope Length
147 mm
Length
147 mm

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 18 mm, Thread Size M12, Overall Length 147 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 18 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 177 51/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 18,849 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,988 lb, Nut Width 19 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.