Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mkt Fastening Tap-It Nail Drive Anchor, 1/4" Dia., 2" L, 2000 PK 5850116

Tap-It Nail Drive Anchor, 1/4" Dia., 2" L, 2000 PK (Discontinued)

  • Mfr # 5850116
  • Zoro # G5117336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5850116
Zoro #
G5117336
UPC #
082275473185
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2"

Details

Item
Nail Drive Anchor
Sub-Brand
Tap-It
Head Style
Flat
Anchor Head Style
Flat

Description

Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.