Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK 5630000

Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (Discontinued)

  • Mfr # 5630000
  • Zoro # G5117625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5630000
Zoro #
G5117625
UPC #
082275469935
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Minimum Installation Depth
3/4"

Details

Item
Nail Drive Anchor
Sub-Brand
Tap-It
Material
Nylon
Anchor Head Style
Round
Head Style
Round

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.