Taper Bolt Removable Anchor Bolt, 1/2 in Dia, 2-7/8" L, Zinc Alloy Zinc Plated, 25 PK

  • Mfr # 3430000

  • Zoro # G0396051


product price: $59.19
/pk 25, $2.37/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Taper Bolt
Material
Zinc Alloy
Finish
Zinc Plated
Drill Bit Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430000
Zoro #
G0396051
UPC #
008227545717
Country of Origin
United States

Dimensions

Anchor Diameter
1/2 in
Overall Length
2-7/8"
Drill Bit Size
1/2"
Thread Size
1/2 in
Minimum Installation Depth
2 3/8 in
Screw Size
1/2 in
Head Width
0.75 in
Compatible Hole Diameter
0.5 in

Details

Item
Removable Anchor Bolt
Compatible Material
Concrete
Sub-Brand
Taper Bolt
Material
Zinc Alloy
Finish
Zinc Plated
Material Grade/Class
Grade 5
Ultimate Shear @ 3000 psi
12,177 lb
Ultimate Tension @ 3000 psi
8,165 lb
Type
Double
Material - Expansion Nut
Zinc Alloy
Expansion Anchor Type
Double Taper Bolt with Expansion Nut
System of Measurement
Inch
Maximum Installation Torque
90 ft-lb
Ultimate Shear Strength (3,000 psi Concrete)
12,177 lb
Ultimate Shear Strength (5,000 psi Concrete)
15,217 lb
Manufacturer Location
Made in USA
Installation Method
Double Taper Bolt with Expansion Nut
Nut Material
Zinc Alloy
Ultimate Tension Strength (5,000 psi Concrete)
9,346 lb
Removable
Removable
Series
Taper Bolt
Ultimate Tension Strength (3,000 psi Concrete)
8,165 lb

Description

Bolt Anchor, Anchor Diameter 1/2 in, Overall Length 2 7/8 in, Thread Size 1/2 In., Drill Bit Size 1/2 in, Material Zinc Alloy, Finish Zinc Plated, Material Grade/Class Grade 5, Minimum Installation Depth 2 3/8 in, Nut Material Zinc Alloy, System of Measurement Inch, Manufacturer Location Made in USA, Compatible Hole Diameter 0.5 in, Compatible Material Concrete, Head Width 0.75 in, Installation Method Double Taper Bolt with Expansion Nut, Maximum Installation Torque 90 ft-lb, Removable Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.