Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Aluminum 6000 PK
Mfr # 5660126
Zoro # G5117388
product price: $454.99
/pk 6000, $0.08/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Sub-Brand
Tap-It
Overall Length
1"
Material
Aluminum
Anchor Head Style
Mushroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5660126
Zoro #
G5117388
UPC #
082275461168
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
1"
Details
Item
Nail Drive Anchor
Sub-Brand
Tap-It
Material
Aluminum
Anchor Head Style
Mushroom
Head Style
Mushroom
Description
TapIt,Mushr Head Alum Bulk,1/4x1 In.,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.