This item is Discontinued.

Mkt Fastening Push-In Rivet, 9/32 in Dia., 3-1/8 in L, Nylon Body, 100 PK 6960000

Push-In Rivet, 9/32 in Dia., 3-1/8 in L, Nylon Body, 100 PK (Discontinued)

  • Mfr # 6960000
  • Zoro # G5117205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6960000
Zoro #
G5117205
UPC #
082275477534
Country of Origin
United States

Dimensions

Shank Diameter
9/32 in
Body Length
3-1/8 in

Details

Item
Push-In Rivet
Material
Nylon
Anchor Head Style
Truss

Description

Uni-Tap Mech Anchor,0.281 In.x3-1/8 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.