SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Plain, 10 PK
Mfr # 2712512
Zoro # G4461554
product price:Â $74.45
/pk 10, $7.45/eaKey Features
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2712512
Zoro #
G4461554
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/2"
Overall Length
5-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
1"
Thread Length
4 in
Washer Outside Diameter
1.062 in
Minimum Material Thickness
4 in
Nut Width
0.75 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,772 lb, Nut Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.