Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ-S Wedge Anchor, 15 mm Dia., 138 mm L, Steel Zinc Plated, 5 PK

  • Mfr # M14225301

  • Zoro # G5235085


product price: $27.45
/pk 5, $5.49/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14225301
Zoro #
G5235085
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
15 mm
Overall Length
138 mm
Drill Bit Size
15 mm
Thread Size
M10
Minimum Installation Depth
85 mm
Maximum Material Thickness
45 mm
Nut Width
17 mm
Washer Outside Diameter
24 mm
Minimum Material Thickness
152 13/32 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
12,510 lb
Ultimate Tension Strength (4,000 psi Concrete)
7,717 lb
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
3778
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
3778
Material Grade
Class 8.8
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
2399
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
3778
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
4034
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
2604
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
3778
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
1549
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Material Grade/Class
Class 8.8
Maximum Ultimate Tension Strength
21,444 lb
Series
SZ-S
Removable
Removable
Material Quality Standards
ACI 318 Category 1
Maximum Installation Torque
37 ft-lb
Manufacturer Location
Made in USA
System of Measurement
Metric
Minimum Installation Torque
37 ft-lb
Minimum Ultimate Shear Strength
5,620 lb
Maximum Ultimate Shear Strength
44,623 lb
Minimum Ultimate Tension Strength
3,765 lb

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 15 mm, Thread Size M10, Overall Length 138 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 15 mm, Minimum Installation Depth 85 mm, Minimum Material Thickness 152 13/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 12,510 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,717 lb, Nut Width 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.