SZ-S Wedge Anchor, 18 mm Dia., 107 mm L, Steel Zinc Plated, 3 PK

  • Mfr # M14305301

  • Zoro # G5235259


product price: $19.99
/pk 3, $6.66/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14305301
Zoro #
G5235259
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
18 mm
Overall Length
107 mm
Drill Bit Size
18 mm
Thread Size
M12
Minimum Installation Depth
95 mm
Maximum Material Thickness
5 mm
Nut Width
19 mm
Minimum Material Thickness
177 51/64 mm
Washer Outside Diameter
30 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
18,849 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,988 lb
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
4751
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
6597
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
2206
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
4751
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
4825
Material Grade
Class 8.8
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
3114
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
6597
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
3417
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Maximum Installation Torque
59 ft-lb
Minimum Installation Torque
59 ft-lb
Maximum Ultimate Shear Strength
44,623 lb
Series
SZ-S
Material Grade/Class
Class 8.8
Maximum Ultimate Tension Strength
21,444 lb
Minimum Ultimate Tension Strength
3,765 lb
Minimum Ultimate Shear Strength
5,620 lb
Removable
Removable
Manufacturer Location
Made in USA
Material Quality Standards
ACI 318 Category 1
System of Measurement
Metric

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 18 mm, Thread Size M12, Overall Length 107 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 18 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 177 51/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 18,849 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,988 lb, Nut Width 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.