Zoro Homepage

SZ-S Wedge Anchor, 18 mm Dia., 127 mm L, Steel Zinc Plated, 3 PK

  • Mfr # M14315301

  • Zoro # G5234988


product price: $17.59
/pk 3, $5.86/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14315301
Zoro #
G5234988
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
18 mm
Overall Length
127 mm
Drill Bit Size
18 mm
Thread Size
M12
Minimum Installation Depth
95 mm
Maximum Material Thickness
20 mm
Minimum Material Thickness
177 51/64 mm
Washer Outside Diameter
30 mm
Nut Width
19 mm

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 18 mm, Thread Size M12, Overall Length 127 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 18 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 177 51/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 18,849 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,988 lb, Nut Width 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.