SZ-S Wedge Anchor, 12 mm Dia., 107 mm L, Steel Zinc Plated, 10 PK

  • Mfr # M14125301

  • Zoro # G5234595


product price: $39.79
/pk 10, $3.98/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14125301
Zoro #
G5234595
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
12 mm
Overall Length
107 mm
Drill Bit Size
12 mm
Thread Size
M8
Minimum Installation Depth
70 mm
Maximum Material Thickness
30 mm
Minimum Material Thickness
127 mm
Washer Outside Diameter
20 mm
Nut Width
13 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-S
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
8,497 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,780 lb
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
2557
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
2999
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
1799
Material Grade
Class 8.8
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
2557
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
2557
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
2557
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1936
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
1162
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Manufacturer Location
Made in USA
Minimum Ultimate Shear Strength
5,620 lb
System of Measurement
Metric
Material Grade/Class
Class 8.8
Removable
Removable
Minimum Ultimate Tension Strength
3,765 lb
Maximum Ultimate Shear Strength
44,623 lb
Minimum Installation Torque
22 ft-lb
Series
SZ-S
Maximum Ultimate Tension Strength
21,444 lb
Material Quality Standards
ACI 318 Category 1
Maximum Installation Torque
22 ft-lb

Description

Wedge Anchor Bolt, System of Measurement Metric, Anchor Diameter 12 mm, Thread Size M8, Overall Length 107 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 12 mm, Minimum Installation Depth 70 mm, Minimum Material Thickness 127 mm, Ultimate Shear Strength (4,000 psi Concrete) 8,497 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,780 lb, Nut Width 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.