GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 10 PK

  • Mfr # 2812334

  • Zoro # G4455254


product price: $20.15
/pk 10, $2.01/ea

Key Features

Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2812334
Zoro #
G4455254
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
1-1/2"
Thread Length
2 1/2 in
Nut Width
0.75 in
Washer Outside Diameter
1.062 in
Minimum Material Thickness
4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,068 lb
Ultimate Shear Strength (4,000 psi Concrete)
6,828 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,068 lb
Includes
Nut, Washer
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,828 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,120 lb
Material Grade
Grade 2
Ultimate Shear (Lb.)
6,828 lb
Ultimate Tension (Lbs.)
5,068 lb
Embedment In Concrete
2 1/4 in
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
25 ft-lb
Manufacturer Location
Made in USA
System of Measurement
Inch
Maximum Ultimate Shear Strength
6,828 lb
Series
Stud+
Maximum Installation Torque
50 ft-lb
Maximum Ultimate Tension Strength
5,068 lb
Material Grade/Class
Grade 2

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 1/2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,068 lb, Nut Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.