GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Galvanized, 20 PK

  • Mfr # 2814314

  • Zoro # G4457607


product price: $18.19
/pk 20, $0.91/ea

Key Features

Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2814314
Zoro #
G4457607
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3-1/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
2-1/8"
Thread Length
2 1/4 in
Minimum Material Thickness
4 in
Nut Width
0.4375 in
Washer Outside Diameter
0.625 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
2,711 lb
Ultimate Shear Strength (4,000 psi Concrete)
1,472 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,711 lb
Includes
Nut, Washer
Ultimate Tension (Lbs.)
2,711 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
1,472 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,573 lb
Ultimate Shear (Lb.)
1,472 lb
Embedment In Concrete
2 1/4 in
Material Grade
Grade 2
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Grade 2
Minimum Installation Torque
8 ft-lb
Maximum Installation Torque
10 ft-lb
System of Measurement
Inch
Maximum Ultimate Shear Strength
1,472 lb
Manufacturer Location
Made in USA
Series
Stud+
Maximum Ultimate Tension Strength
2,711 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,472 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,711 lb, Nut Width 0.4375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.