Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 5 PK

  • Mfr # 2834700

  • Zoro # G4459874


product price: $29.59
/pk 5, $5.92/ea

Key Features

Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834700
Zoro #
G4459874
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
7"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
3-5/8"
Thread Length
4 in
Washer Outside Diameter
1.469 in
Minimum Material Thickness
6 in
Nut Width
1.125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
16,201 lb
Ultimate Shear Strength (4,000 psi Concrete)
15,126 lb
Ultimate Tension Strength (4,000 psi Concrete)
16,201 lb
Includes
Nut, Washer
Ultimate Tension in 3000 PSI Concrete (Lb.)
13,278 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
15,126 lb
Embedment In Concrete
6 3/4 in
Ultimate Shear (Lb.)
15,126 lb
Ultimate Tension (Lbs.)
16,201 lb
Material Grade
Grade 2
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
100 ft-lb
Series
Stud+
Maximum Ultimate Shear Strength
15,126 lb
Maximum Ultimate Tension Strength
16,201 lb
Manufacturer Location
Made in USA
Material Grade/Class
Grade 2
System of Measurement
Inch
Maximum Installation Torque
200 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 15,126 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,201 lb, Nut Width 1.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.