Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Yellow Zinc, 50 PK

  • Mfr # 2512414

  • Zoro # G3400512


product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Yellow Zinc
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2512414
Zoro #
G3400512
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
1-1/2"
Thread Length
3 in
Nut Width
0.75 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.062 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Yellow Zinc
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,068 lb
Ultimate Shear Strength (4,000 psi Concrete)
6,828 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,068 lb
Ultimate Shear (Lb.)
6,828 lb
Ultimate Tension (Lbs.)
5,068 lb
Material Grade
Grade 2
Embedment In Concrete
2 1/4 in
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA Spec FF S-325C, Group II, Type 4, Class I
Wedge Anchor Type
Wedge Anchor
Series
Stud+
Material Grade/Class
Grade 5
System of Measurement
Inch
Manufacturer Location
Made in USA
Maximum Ultimate Tension Strength
5,068 lb
Minimum Installation Torque
25 ft-lb
Maximum Installation Torque
50 ft-lb
Maximum Ultimate Shear Strength
6,828 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/4 in, Thread Length 3 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 5, Finish Zinc Yellow, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,068 lb, Nut Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.