Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mkt Fastening SUP-R-STUD + Wedge Anchor, 5/8" Dia., 7" L, Steel Yellow Zinc, 25 PK 2558700

SUP-R-STUD + Wedge Anchor, 5/8" Dia., 7" L, Steel Yellow Zinc, 25 PK (Discontinued)

  • Mfr # 2558700
  • Zoro # G3111333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2558700
Zoro #
G3111333
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
7"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
3-5/8"
Thread Length
4 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.312 in
Nut Width
0.9375 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Yellow Zinc
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,556 lb
Ultimate Shear Strength (4,000 psi Concrete)
9,659 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,556 lb
Material Grade
Grade 2
Embedment In Concrete
2 3/4 in
Ultimate Tension (Lbs.)
5,556 lb
Includes
Nut, Washer
Ultimate Shear (Lb.)
9,659 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA Spec FF S-325C, Group II, Type 4, Class I
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Made in USA
Maximum Installation Torque
75 ft-lb
Maximum Ultimate Shear Strength
9,659 lb
Maximum Ultimate Tension Strength
5,556 lb
Material Grade/Class
Grade 5
Series
Stud+
System of Measurement
Inch
Minimum Installation Torque
40 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 5, Finish Zinc Yellow, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 9,659 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,556 lb, Nut Width 0.9375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.