Zoro Homepage

SZ-B Wedge Anchor, 15 mm Dia., 96 mm L, Steel Zinc Plated, 25 PK

  • Mfr # M16205301

  • Zoro # G2025554


product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16205301
Zoro #
G2025554
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
15 mm
Overall Length
96 mm
Drill Bit Size
15 mm
Thread Size
M10-1.50
Minimum Installation Depth
71 mm
Maximum Material Thickness
0 mm
Washer Outside Diameter
24 mm
Minimum Material Thickness
152 13/32 mm
Nut Width
17 mm

Description

Wedge Anchor Stud, System of Measurement Metric, Anchor Diameter 15 mm, Thread Size M10, Overall Length 96 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 15 mm, Minimum Installation Depth 85 mm, Minimum Material Thickness 152 13/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 12,510 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,717 lb, Nut Width 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.