SZ-B Wedge Anchor, 18 mm Dia., 212 mm L, Steel Zinc Plated, 10 PK

  • Mfr # M16340301

  • Zoro # G2869343


product price: $85.29
/pk 10, $8.53/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16340301
Zoro #
G2869343
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
18 mm
Overall Length
212 mm
Drill Bit Size
18 mm
Thread Size
M12-1.75
Minimum Installation Depth
80 mm
Maximum Material Thickness
100 mm
Minimum Material Thickness
177 51/64 mm
Washer Outside Diameter
30 mm
Nut Width
19 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
18,849 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,988 lb
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
4751
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
4751
Includes
Nut, Washer
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
3547
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
3114
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
2206
Embedment In Concrete
80 mm
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
5008
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
6597
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
6597
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 355.2/ETA-02-0030
Wedge Anchor Type
Seismic Wedge Anchor
Material Quality Standards
ACI 318 Category 1
Manufacturer Location
Made in USA
Maximum Installation Torque
59 ft-lb
Thread Pitch
1.75 mm
Material Grade/Class
Class 8.8
Minimum Ultimate Shear Strength
5,620 lb
System of Measurement
Metric
Removable
Removable
Series
SZ-B
Maximum Ultimate Shear Strength
44,623 lb
Minimum Ultimate Tension Strength
3,765 lb
Minimum Installation Torque
59 ft-lb
Maximum Ultimate Tension Strength
21,444 lb

Description

Wedge Anchor Stud, System of Measurement Metric, Anchor Diameter 18 mm, Thread Size M12, Overall Length 212 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 18 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 177 51/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 18,849 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,988 lb, Nut Width 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.