Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ-B Wedge Anchor, 10 mm Dia., 67 mm L, Steel Zinc Plated, 100 PK

  • Mfr # M16005301

  • Zoro # G0575407


product price: $214.99
/pk 100, $2.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16005301
Zoro #
G0575407
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
10 mm
Overall Length
67 mm
Drill Bit Size
10 mm
Thread Size
M6-1.00
Minimum Installation Depth
50 mm
Maximum Material Thickness
0 mm
Nut Width
10 mm
Minimum Material Thickness
101 19/32 mm
Washer Outside Diameter
18 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
5,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,765 lb
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
484
Material Grade
Class 8.8
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
1670
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
778
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
1670
Embedment In Concrete
50 mm
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
1670
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1539
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
1927
Includes
Nut, Washer
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
1670
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ACI 355.2/ETA-02-0030
Wedge Anchor Type
Seismic Wedge Anchor
Series
SZ-B
Maximum Ultimate Shear Strength
44,623 lb
Removable
Removable
Minimum Installation Torque
11 ft-lb
Material Grade/Class
Class 8.8
Manufacturer Location
Made in USA
Maximum Installation Torque
11 ft-lb
Minimum Ultimate Shear Strength
5,620 lb
System of Measurement
Metric
Maximum Ultimate Tension Strength
21,444 lb
Minimum Ultimate Tension Strength
3,765 lb
Material Quality Standards
ACI 318 Category 1
Thread Pitch
1 mm

Description

Wedge Anchor Stud, System of Measurement Metric, Anchor Diameter 10 mm, Thread Size M6, Overall Length 67 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 10 mm, Minimum Installation Depth 60 mm, Minimum Material Thickness 101 19/32 mm, Ultimate Shear Strength (4,000 psi Concrete) 5,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,765 lb, Nut Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.