Shop MKT FASTENING

SZ-B Wedge Anchor, 28 mm Dia., 201 mm L, Steel Zinc Plated, 2 PK

  • Mfr # M16615301
  • Zoro # G5234680

product price: 
$
42.99
/pk of 2, $21.50/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M16615301
Zoro #
G5234680
UPC #
-
Country of Origin
Germany
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
44,623 lb
Ultimate Tension Strength (4,000 psi Concrete)
21,444 lb
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
4308
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
12,734
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
9423
Material Grade
Class 8.8
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
6675
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
12,734
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
9280
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
9280
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
6082
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Minimum Ultimate Tension Strength
3,765 lb
Material Quality Standards
ACI 318 Category 1
Removable
Removable
Manufacturer Location
Made in USA
Minimum Installation Torque
207 ft-lb
Series
SZ-B
Maximum Installation Torque
207 ft-lb
Minimum Ultimate Shear Strength
5,620 lb
Material Grade/Class
Class 8.8
Maximum Ultimate Tension Strength
21,444 lb
System of Measurement
Metric
Maximum Ultimate Shear Strength
44,623 lb
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
28 mm
Overall Length
201 mm
Drill Bit Size
28 mm
Thread Size
M20
Minimum Installation Depth
150 mm
Maximum Material Thickness
20 mm
Washer Outside Diameter
49 mm
Minimum Material Thickness
254 mm
Nut Width
30 mm
Wire Rope Length
201 mm
Length
201 mm

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 28 mm, Thread Size M20, Overall Length 201 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 28 mm, Minimum Installation Depth 150 mm, Minimum Material Thickness 254 mm, Ultimate Shear Strength (4,000 psi Concrete) 44,623 lb, Ultimate Tension Strength (4,000 psi Concrete) 21,444 lb, Nut Width 30 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.